Cable, 1/4 In, L 100 Ft, WLL 900 Lb

DAYTON| Zoro #: G1122685| Mfr #: 2TAU1

$196.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 900 lb.
Strand Type: 6 x 37 Class IWRC
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122685 Mfr #: 2TAU1
Working Load Limit: 900 lb.Strand Type: 6 x 37 Class IWRC
Item: CableCoating Material: None
Length: 100 ft.Cable Size: 1/4"
Material: 304 Stainless steelOutside Dia.: 1/4"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 37 Class IWRC, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 100 ft., Working Load Limit 900 lb.

Reviews