HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cable, 1/4 In, L 50 Ft, WLL 1152 Lb

DAYTON| Zoro #: G0359405| Mfr #: 2VJE1

$126.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strand Type: 19 x 7
Length: 50 ft.
Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359405 Mfr #: 2VJE1
Strand Type: 19 x 7Length: 50 ft.
Material: 304 Stainless steelWorking Load Limit: 1152 lb.
Outside Dia.: 1/4"Item: Cable
Coating Material: NoneCable Size: 1/4"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 19 x 7, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 50 ft., Working Load Limit 1152 lb.

Reviews