Dayton
Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel, Length: 100 ft
Mfr # 2TAF1
Zoro # G0580185
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Explore More Products
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS 2VJT9
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS 33RH22
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity 1DLC7
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel 2VJK4
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel 2RZY3
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb 2TAN2
- DAYTON Cable, 3/32 in. dia., 25 ft., 7 x 7, Vinyl 33RF56
- DAYTON Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl 33RF88
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 140 Lb 2TAV3
- DAYTON Cable, 1/32 in., 250 ft., 1 x 19, SS 33RG74
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx 13856
- Dayton Wire Rope & Cable