KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel

DAYTON| Zoro #: G1892694| Mfr #: 2VJN8

$119.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 1400 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892694 Mfr #: 2VJN8
Working Load Limit: 1400 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: Clear VinylLength: 100 ft.
Cable Size: 1/4"Material: Galvanized steel
Outside Dia.: 5/16"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 1/4 In., Outside Dia. 5/16 In., Length 100 ft., Working Load Limit 1400 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews