KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/4 In, L25Ft, WLL1220Lb, 7x7, SS

DAYTON| Zoro #: G1881354| Mfr #: 2TAY5

$75.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 1220 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881354 Mfr #: 2TAY5
Working Load Limit: 1220 lb.Strand Type: 7 x 7
Item: CableCoating Material: None
Length: 25 ft.Cable Size: 1/4"
Material: 304 Stainless steelOutside Dia.: 1/4"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 7 x 7, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 25 ft., Working Load Limit 1220 lb.

Reviews