KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel

DAYTON| Zoro #: G1981192| Mfr #: 1DLB3

$47.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 340 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981192 Mfr #: 1DLB3
Working Load Limit: 340 lb.Strand Type: 7 x 7
Item: CableIncludes: Thimble Eye on One End, Safety-Fused on Other End
Outside Dia.: 1/8"Coating Material: None
Length: 100 ft.Cable Size: 1/8"
Material: Galvanized steelStandards: US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 7 x 7, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 100 ft., Working Load Limit 340 lb., Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10, Includes Thimble Eye on One End, Safety-Fused on Other End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews