Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel

DAYTON| Zoro #: G0379906| Mfr #: 1DLB8

$84.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strand Type: 7 x 7
Includes: Thimble Eye on One End, Safety-Fused on Other End
Coated/Uncoated: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379906 Mfr #: 1DLB8
Strand Type: 7 x 7Includes: Thimble Eye on One End, Safety-Fused on Other End
Coated/Uncoated: CoatedWorking Load Limit: 340 lb.
Cable Size: 1/8"Outside Dia.: 3/16"
Coating Material: Clear VinylItem: Cable
Length: 100 ft.Material: Galvanized steel
Standards: US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 1/8 In., Outside Dia. 3/16 In., Length 100 ft., Working Load Limit 340 lb., Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10, Includes Thimble Eye on One End, Safety-Fused on Other End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews