Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/8 in., 250 ft., 19 x 7, SS

  • Zoro #: G0048977
  • Mfr #: 33RG91

$334.64

  • Working Load Limit: 300 lb.
  • Cable Size: 1/8"
  • Coated/Uncoated: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #33RG91 Specifications

  • Zoro #: G0048977
  • Mfr #: 33RG91
Working Load Limit: 300 lb. Cable Size: 1/8"
Coated/Uncoated: Uncoated Spool Width: 10-1/4"
Item: Cable Strand Type: 19 x 7
Wire Rope End Type: None Length: 250 ft.
Material: 304 Stainless steel Outside Dia.: 1/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 19 x 7, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 250 ft., Working Load Limit 300 lb., Spool Width 10-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RG91