Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/8 in. dia., 50 ft., 7 x 7, Nylon

  • Zoro #: G0049421
  • Mfr #: 33RG24

$22.37

  • Item: Cable
  • Length: 50 ft.
  • Strand Type: 7 x 7
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #33RG24 Specifications

  • Zoro #: G0049421
  • Mfr #: 33RG24
Item: Cable Length: 50 ft.
Strand Type: 7 x 7 Outside Dia.: 1/8"
Working Load Limit: 184 lb. Coated/Uncoated: Coated
Material: Galvanized steel Coating Material: Nylon
Cable Size: 3/32" Wire Rope End Type: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 7, Cable Size 3/32 In., Outside Dia. 1/8 In., Length 50 ft., Working Load Limit 184 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RG24