KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/8 In, L 25 Ft, WLL 140 Lb

DAYTON| Zoro #: G0336831| Mfr #: 2TAV2

$27.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 140 lb.
Strand Type: 6 x 42 Fiber Core
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336831 Mfr #: 2TAV2
Working Load Limit: 140 lb.Strand Type: 6 x 42 Fiber Core
Item: CableCoated/Uncoated: Uncoated
Coating Material: NoneLength: 25 ft.
Cable Size: 1/8"Material: 304 Stainless steel
Outside Dia.: 1/8"Country of Origin (subject to change): Unknown

Description

Cable, Material 304 Stainless Steel, Uncoated, Coating Material None, Strand Type 6 x 42 Fiber Core, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 25 ft., Working Load Limit 140 lb.

Reviews