Cable, 1/8 In, L 25 Ft, WLL 352 Lb

DAYTON| Zoro #: G1759642| Mfr #: 2TAZ2

$33.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 352 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759642 Mfr #: 2TAZ2
Working Load Limit: 352 lb.Strand Type: 7 x 19
Item: CableCoating Material: None
Length: 25 ft.Cable Size: 1/8"
Material: 304 Stainless steelOutside Dia.: 1/8"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 7 x 19, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 25 ft., Working Load Limit 352 lb.

Reviews