Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel

DAYTON| Zoro #: G1656207| Mfr #: 2VJY3

$177.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 340 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656207 Mfr #: 2VJY3
Working Load Limit: 340 lb.Strand Type: 7 x 7
Item: CableCoated/Uncoated: Coated
Coating Material: Green PolypropyleneLength: 250 ft.
Cable Size: 1/8"Material: Galvanized steel
Outside Dia.: 5/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Green Polypropylene, Strand Type 7 x 7, Cable Size 1/8 In., Outside Dia. 5/32 In., Length 250 ft., Working Load Limit 340 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews