KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel

DAYTON| Zoro #: G2278306| Mfr #: 2VJH4

$263.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 400 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278306 Mfr #: 2VJH4
Working Load Limit: 400 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: NylonLength: 250 ft.
Cable Size: 1/8"Material: Galvanized steel
Outside Dia.: 7/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 19, Cable Size 1/8 In., Outside Dia. 7/32 In., Length 250 ft., Working Load Limit 400 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews