KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/8 In, L250Ft, WLL420Lb, 1x7, SS

DAYTON| Zoro #: G2230356| Mfr #: 2TAJ9

$185.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 420 lb.
Strand Type: 1 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230356 Mfr #: 2TAJ9
Working Load Limit: 420 lb.Strand Type: 1 x 7
Item: CableCoating Material: None
Length: 250 ft.Cable Size: 1/8"
Material: 304 Stainless steelOutside Dia.: 1/8"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 1/8 In., Outside Dia. 1/8 In., Length 250 ft., Working Load Limit 420 lb.

Reviews