DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel

DAYTON| Zoro #: G0369686| Mfr #: 2VJH5

$505.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coated/Uncoated: Coated
Strand Type: 7 x 19
Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369686 Mfr #: 2VJH5
Coated/Uncoated: CoatedStrand Type: 7 x 19
Length: 500 ft.Material: Galvanized steel
Working Load Limit: 400 lb.Outside Dia.: 7/32"
Item: CableCoating Material: Nylon
Cable Size: 1/8"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 19, Cable Size 1/8 In., Outside Dia. 7/32 In., Length 500 ft., Working Load Limit 400 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews