BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 1/8 In, L50Ft, WLL340Lb, 7x7, Steel

DAYTON| Zoro #: G0905947| Mfr #: 2VJW7

$40.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: PolypropyleneLength: 50 ft.Strand Type: 7 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905947 Mfr #: 2VJW7
Coating Material: PolypropyleneLength: 50 ft.
Strand Type: 7 x 7Material: Galvanized steel
Item: CableCable Size: 1/8"
Working Load Limit: 340 lb.Coated/Uncoated: Coated
Outside Dia.: 5/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Polypropylene, Strand Type 7 x 7, Cable Size 1/8 In., Outside Dia. 5/32 In., Length 50 ft., Working Load Limit 340 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews