Skip to Main Content
customer-service Help
Dayton

Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS

Dayton Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS 2VJU5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$266.28
  • Item: Cable
  • Material: 302/304 Stainless Steel
  • Coated/Uncoated: Coated
See full product details
This item ships free.
Total: $266.28

Dayton #2VJU5 Specifications

  • Item: Cable
  • Material: 302/304 Stainless Steel
  • Coated/Uncoated: Coated
  • Outside Dia.: 5/16 in
  • Strand Type: 7 x 19
  • Cable Size: 3/16 in
  • Coating Material: Clear Vinyl
  • Length: 100 ft
  • Working Load Limit: 740 lb
  • Wire Rope End Type: None
  • Length (Straight Wireway): 100 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/16 in, Outside Dia. 5/16 in, Length 100 ft, Working Load Limit 740 lb, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2VJU5