Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/16 in., 25 ft, 7 x 7, Polypropylene

  • Zoro #: G0049327
  • Mfr #: 33RG37

$32.09

  • Outside Dia.: 1/4"
  • Coated/Uncoated: Coated
  • Material: Galvanized steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RG37 Specifications

  • Zoro #: G0049327
  • Mfr #: 33RG37
Outside Dia.: 1/4" Coated/Uncoated: Coated
Material: Galvanized steel Length: 25 ft.
Wire Rope End Type: None Cable Size: 3/16"
Strand Type: 7 x 7 Coating Material: Polypropylene
Item: Cable Working Load Limit: 740 lb.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Polypropylene, Strand Type 7 x 7, Cable Size 3/16 In., Outside Dia. 1/4 In., Length 25 ft., Working Load Limit 740 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RG37