Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/16 in., 250 ft., 19 x 7, SS

  • Zoro #: G0048916
  • Mfr #: 33RG97

$561.00

  • Item: Cable
  • Length: 250 ft.
  • Wire Rope End Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RG97 Specifications

  • Zoro #: G0048916
  • Mfr #: 33RG97
Item: Cable Length: 250 ft.
Wire Rope End Type: None Spool Width: 10-1/4"
Working Load Limit: 660 lb. Coated/Uncoated: Uncoated
Cable Size: 3/16" Outside Dia.: 3/16"
Strand Type: 19 x 7 Material: 304 Stainless steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 19 x 7, Cable Size 3/16 In., Outside Dia. 3/16 In., Length 250 ft., Working Load Limit 660 lb., Spool Width 10-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RG97