SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel

DAYTON| Zoro #: G2125566| Mfr #: 1DLA9

$205.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 840 lb.Coated/Uncoated: CoatedMaterial: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125566 Mfr #: 1DLA9
Working Load Limit: 840 lb.Coated/Uncoated: Coated
Material: Galvanized steelSpool Width: 6"
Outside Dia.: 1/4"Cable Size: 3/16"
Item: CableStrand Type: 7 x 19
Length: 250 ft.Standards: US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Coating Material: Clear VinylCountry of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/16 In., Outside Dia. 1/4 In., Length 250 ft., Working Load Limit 840 lb., Spool Width 6 In., Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10, Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews