BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS

DAYTON| Zoro #: G0514421| Mfr #: 2VJU3

$48.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 7 x 19Length: 25 ft.Outside Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514421 Mfr #: 2VJU3
Strand Type: 7 x 19Length: 25 ft.
Outside Dia.: 5/16"Cable Size: 3/16"
Working Load Limit: 740 lb.Item: Cable
Coated/Uncoated: CoatedMaterial: 302/304 Stainless Steel
Coating Material: Clear VinylCountry of Origin (subject to change): China

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/16 In., Outside Dia. 5/16 In., Length 25 ft., Working Load Limit 740 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews