KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 3/16 In, L 25 Ft, WLL 660 Lb

DAYTON| Zoro #: G2202627| Mfr #: 2VJD6

$41.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 660 lb.
Strand Type: 19 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202627 Mfr #: 2VJD6
Working Load Limit: 660 lb.Strand Type: 19 x 7
Item: CableCoating Material: None
Length: 25 ft.Cable Size: 3/16"
Material: 304 Stainless steelOutside Dia.: 3/16"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 19 x 7, Cable Size 3/16 In., Outside Dia. 3/16 In., Length 25 ft., Working Load Limit 660 lb.

Reviews