BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/16 In, L 50 Ft, WLL 940 Lb

DAYTON| Zoro #: G2322275| Mfr #: 2TAN3

$83.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 50 ft.Strand Type: 1 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322275 Mfr #: 2TAN3
Coating Material: NoneLength: 50 ft.
Strand Type: 1 x 19Material: 304 Stainless steel
Item: CableCable Size: 3/16"
Working Load Limit: 940 lb.Outside Dia.: 3/16"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 19, Cable Size 3/16 In., Outside Dia. 3/16 In., Length 50 ft., Working Load Limit 940 lb., Wire Rope End Type None

Reviews