SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel

DAYTON| Zoro #: G2229053| Mfr #: 2VJN5

$103.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coated/Uncoated: CoatedStrand Type: 7 x 19Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229053 Mfr #: 2VJN5
Coated/Uncoated: CoatedStrand Type: 7 x 19
Length: 100 ft.Material: Galvanized steel
Working Load Limit: 840 lb.Outside Dia.: 5/16"
Item: CableCoating Material: Clear Vinyl
Cable Size: 3/16"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/16 In., Outside Dia. 5/16 In., Length 100 ft., Working Load Limit 840 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews