KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, SS

DAYTON| Zoro #: G1556992| Mfr #: 2TAY3

$83.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 740 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556992 Mfr #: 2TAY3
Working Load Limit: 740 lb.Strand Type: 7 x 7
Item: CableCoating Material: None
Length: 50 ft.Cable Size: 3/16"
Material: 304 Stainless steelOutside Dia.: 3/16"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 7 x 7, Cable Size 3/16 In., Outside Dia. 3/16 In., Length 50 ft., Working Load Limit 740 lb.

Reviews