Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel

DAYTON| Zoro #: G1684855| Mfr #: 2VJX1

$23.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 740 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684855 Mfr #: 2VJX1
Working Load Limit: 740 lb.Strand Type: 7 x 7
Item: CableCoated/Uncoated: Coated
Coating Material: PolypropyleneLength: 50 ft.
Cable Size: 3/16"Material: Galvanized steel
Outside Dia.: 1/4"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Polypropylene, Strand Type 7 x 7, Cable Size 3/16 In., Outside Dia. 1/4 In., Length 50 ft., Working Load Limit 740 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews