Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl

  • Zoro #: G0049747
  • Mfr #: 33RF82

$71.18

  • Length: 500 ft.
  • Strand Type: 7 x 7
  • Spool Width: 3-3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RF82 Specifications

  • Zoro #: G0049747
  • Mfr #: 33RF82
Length: 500 ft. Strand Type: 7 x 7
Spool Width: 3-3/8" Coating Material: Clear Vinyl
Coated/Uncoated: Coated Outside Dia.: 3/32"
Cable Size: 1/16" Wire Rope End Type: None
Material: Galvanized steel Item: Cable
Working Load Limit: 96 lb. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 1/16 In., Outside Dia. 3/32 In., Length 500 ft., Working Load Limit 96 lb., Spool Width 3-3/8 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RF82