Cable, 3/32 In, L 250 Ft, WLL 200 Lb

DAYTON| Zoro #: G0381577| Mfr #: 2VJN2

$147.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 200 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381577 Mfr #: 2VJN2
Working Load Limit: 200 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: Clear VinylLength: 250 ft.
Cable Size: 3/32"Material: Galvanized steel
Outside Dia.: 7/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/32 In., Outside Dia. 7/32 In., Length 250 ft., Working Load Limit 200 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews