Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (Discontinued)
Mfr # 2VJG6
Zoro # G2098643
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/32 in