Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel

DAYTON| Zoro #: G1068042| Mfr #: 2VJG7

$165.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 184 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068042 Mfr #: 2VJG7
Working Load Limit: 184 lb.Strand Type: 7 x 7
Item: CableCoated/Uncoated: Coated
Coating Material: NylonLength: 250 ft.
Cable Size: 3/32"Material: Galvanized steel
Outside Dia.: 3/16"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 7, Cable Size 3/32 In., Outside Dia. 3/16 In., Length 250 ft., Working Load Limit 184 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews