BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel

DAYTON| Zoro #: G1240294| Mfr #: 2VJL6

$99.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: Clear VinylLength: 250 ft.Strand Type: 7 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240294 Mfr #: 2VJL6
Coating Material: Clear VinylLength: 250 ft.
Strand Type: 7 x 7Material: Galvanized steel
Item: CableCable Size: 3/32"
Working Load Limit: 184 lb.Coated/Uncoated: Coated
Outside Dia.: 5/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 3/32 In., Outside Dia. 5/32 In., Length 250 ft., Working Load Limit 184 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews