DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel

DAYTON| Zoro #: G1777675| Mfr #: 2VJG5

$301.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777675 Mfr #: 2VJG5
Strand Type: 7 x 7Item: Cable
Coated/Uncoated: CoatedCable Size: 3/32"
Working Load Limit: 184 lb.Coating Material: Nylon
Outside Dia.: 5/32"Material: Galvanized Steel
Length: 500 ft.Country of Origin (subject to change): China

Product Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 7, Cable Size 3/32 In., Outside Dia. 5/32 In., Length 500 ft., Working Load Limit 184 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.