Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl

  • Zoro #: G0049631
  • Mfr #: 33RF99
$83.72
  • Outside Dia.: 1/16 in
  • Wire Rope End Type: None
  • Cable Size: 3/64 in
See full product details
This item ships free.

Dayton #33RF99 Specifications

  • Zoro #: G0049631
  • Mfr #: 33RF99
Outside Dia.: 1/16 in Wire Rope End Type: None
Cable Size: 3/64 in Coated/Uncoated: Coated
Material: Galvanized steel Spool Width: 3 3/8 in
Item: Cable Strand Type: 7 x 7
Length: 500 ft Working Load Limit: 54 lb
Coating Material: Clear Vinyl Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 3/64 In., Outside Dia. 1/16 In., Length 500 ft., Working Load Limit 54 lb., Spool Width 3-3/8 In., Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RF99