BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/64 In, L 250 Ft, WLL 75 Lb

DAYTON| Zoro #: G2462153| Mfr #: 2RZX8

$13.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 250 ft.Strand Type: 1 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462153 Mfr #: 2RZX8
Coating Material: NoneLength: 250 ft.
Strand Type: 1 x 7Material: Galvanized steel
Item: CableCable Size: 3/64"
Working Load Limit: 75 lb.Outside Dia.: 3/64"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 1 x 7, Cable Size 3/64 In., Outside Dia. 3/64 In., Length 250 ft., Working Load Limit 75 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews