PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel

DAYTON| Zoro #: G2188392| Mfr #: 2VJK3

$58.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Size: 3/64"Item: CableCoated/Uncoated: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188392 Mfr #: 2VJK3
Cable Size: 3/64"Item: Cable
Coated/Uncoated: CoatedStrand Type: 7 x 7
Working Load Limit: 54 lb.Material: Galvanized steel
Length: 250 ft.Outside Dia.: 1/16"
Coating Material: Clear VinylCountry of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 3/64 In., Outside Dia. 1/16 In., Length 250 ft., Working Load Limit 54 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews