Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/8 in., 250 ft., 19 x 7, SS

  • Zoro #: G0048800
  • Mfr #: 33RH09

$2,405.98

  • Spool Width: 6-1/4"
  • Wire Rope End Type: None
  • Cable Size: 3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RH09 Specifications

  • Zoro #: G0048800
  • Mfr #: 33RH09
Spool Width: 6-1/4" Wire Rope End Type: None
Cable Size: 3/8" Coated/Uncoated: Uncoated
Length: 250 ft. Outside Dia.: 3/8"
Strand Type: 19 x 7 Material: 304 Stainless steel
Working Load Limit: 2160 lb. Item: Cable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 19 x 7, Cable Size 3/8 In., Outside Dia. 3/8 In., Length 250 ft., Working Load Limit 2160 lb., Spool Width 6-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RH09