Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/8 in, 250 ft, 6 x 37 Class IWRC, SS

  • Zoro #: G0048785
  • Mfr #: 33RH11

$1,709.57

  • Working Load Limit: 2340 lb.
  • Item: Cable
  • Length: 250 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RH11 Specifications

  • Zoro #: G0048785
  • Mfr #: 33RH11
Working Load Limit: 2340 lb. Item: Cable
Length: 250 ft. Spool Width: 6-1/4"
Coated/Uncoated: Uncoated Strand Type: 6 x 37 Class IWRC
Cable Size: 3/8" Outside Dia.: 3/8"
Wire Rope End Type: None Material: 304 Stainless steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 6 x 37 Class IWRC, Cable Size 3/8 In., Outside Dia. 3/8 In., Length 250 ft., Working Load Limit 2340 lb., Spool Width 6-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RH11