KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 3/8 In, 25ft.L, 2400 lb., 7x19, SS

DAYTON| Zoro #: G1847325| Mfr #: 2VJV3

$143.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 2400 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847325 Mfr #: 2VJV3
Working Load Limit: 2400 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: Clear VinylLength: 25 ft.
Cable Size: 3/8"Material: 302/304 Stainless Steel
Outside Dia.: 15/32"Country of Origin (subject to change): China

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/8 In., Outside Dia. 15/32 In., Length 25 ft., Working Load Limit 2400 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews