BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/8 In, L 25 Ft, WLL 1320 Lb

DAYTON| Zoro #: G1020512| Mfr #: 2TAW5

$105.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 25 ft.Strand Type: 6 x 42 Fiber Core
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020512 Mfr #: 2TAW5
Coating Material: NoneLength: 25 ft.
Strand Type: 6 x 42 Fiber CoreMaterial: 304 Stainless steel
Item: CableCable Size: 3/8"
Working Load Limit: 1320 lb.Coated/Uncoated: Uncoated
Outside Dia.: 3/8"Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Uncoated, Coating Material None, Strand Type 6 x 42 Fiber Core, Cable Size 3/8 In., Outside Dia. 3/8 In., Length 25 ft., Working Load Limit 1320 lb., Wire Rope End Type None

Reviews