BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/8 In, L 25 Ft, WLL 3500 Lb

DAYTON| Zoro #: G1177346| Mfr #: 2TAL8

$117.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 25 ft.Strand Type: 1 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177346 Mfr #: 2TAL8
Coating Material: NoneLength: 25 ft.
Strand Type: 1 x 19Material: 304 Stainless steel
Item: CableCable Size: 3/8"
Working Load Limit: 3500 lb.Outside Dia.: 3/8"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 19, Cable Size 3/8 In., Outside Dia. 3/8 In., Length 25 ft., Working Load Limit 3500 lb., Wire Rope End Type None

Reviews