STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel

DAYTON| Zoro #: G2293015| Mfr #: 2VJP5

$298.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 2880 lb.
Material: Galvanized steel
Strand Type: 7 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293015 Mfr #: 2VJP5
Working Load Limit: 2880 lb.Material: Galvanized steel
Strand Type: 7 x 19Length: 100 ft.
Outside Dia.: 15/32"Cable Size: 3/8"
Coated/Uncoated: CoatedCoating Material: Clear Vinyl
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/8 In., Outside Dia. 15/32 In., Length 100 ft., Working Load Limit 2880 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews