Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (Discontinued)
Mfr # 2VJY9
Zoro # G0845004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 15/32 in
- Strand Type 7 x 19
- Cable Size 3/8 in