BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel

DAYTON| Zoro #: G1663627| Mfr #: 2VJP3

$69.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: Clear VinylLength: 25 ft.Strand Type: 7 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663627 Mfr #: 2VJP3
Coating Material: Clear VinylLength: 25 ft.
Strand Type: 7 x 19Material: Galvanized steel
Item: CableCable Size: 3/8"
Working Load Limit: 2880 lb.Coated/Uncoated: Coated
Outside Dia.: 15/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 3/8 In., Outside Dia. 15/32 In., Length 25 ft., Working Load Limit 2880 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews