Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel

DAYTON| Zoro #: G1568795| Mfr #: 2VJK2

$1804.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 2880 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568795 Mfr #: 2VJK2
Working Load Limit: 2880 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: NylonLength: 500 ft.
Cable Size: 3/8"Material: Galvanized steel
Outside Dia.: 15/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 19, Cable Size 3/8 In., Outside Dia. 15/32 In., Length 500 ft., Working Load Limit 2880 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews