KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 5/16 In, 100ft.L, 1800 lb., 7x19, SS

DAYTON| Zoro #: G1681845| Mfr #: 2VJV2

$417.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 1800 lb.
Strand Type: 7 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681845 Mfr #: 2VJV2
Working Load Limit: 1800 lb.Strand Type: 7 x 19
Item: CableCoated/Uncoated: Coated
Coating Material: Clear VinylLength: 100 ft.
Cable Size: 5/16"Material: 302/304 Stainless Steel
Outside Dia.: 13/32"Country of Origin (subject to change): China

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 13/32 In., Length 100 ft., Working Load Limit 1800 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews