Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 5/16 in., 250 ft, 7 x 19, Clear Vinyl

  • Zoro #: G0049765
  • Mfr #: 33RF78
$1,217.36
  • Cable Size: 5/16 in
  • Length: 250 ft
  • Outside Dia.: 13/32 in
See full product details
This item ships free.

Dayton #33RF78 Specifications

  • Zoro #: G0049765
  • Mfr #: 33RF78
Cable Size: 5/16 in Length: 250 ft
Outside Dia.: 13/32 in Wire Rope End Type: None
Item: Cable Spool Width: 6 1/4 in
Coated/Uncoated: Coated Coating Material: Clear Vinyl
Strand Type: 7 x 19 Material: 302/304 Stainless Steel
Working Load Limit: 1,800 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 13/32 In., Length 250 ft., Working Load Limit 1800 lb., Spool Width 6-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RF78