BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 5/16 In, 25ft.L, 1800 lb., 7x19, SS

DAYTON| Zoro #: G0669173| Mfr #: 2VJU9

$98.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: Clear VinylLength: 25 ft.Strand Type: 7 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669173 Mfr #: 2VJU9
Coating Material: Clear VinylLength: 25 ft.
Strand Type: 7 x 19Material: 302/304 Stainless Steel
Item: CableCable Size: 5/16"
Working Load Limit: 1800 lb.Coated/Uncoated: Coated
Outside Dia.: 13/32"Country of Origin (subject to change): China

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 13/32 In., Length 25 ft., Working Load Limit 1800 lb., Wire Rope End Type None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews