Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cable, 5/16 in., 50 ft., 7 x 19, SS
  • Zoro #: G0048660
  • Mfr #: 33RH23
$178.66
  • Wire Rope End Type: None
  • Working Load Limit: 1800 lb.
  • Outside Dia.: 5/16"
See full product details
This item ships free.

Dayton #33RH23 Specifications

  • Zoro #: G0048660
  • Mfr #: 33RH23
Wire Rope End Type: None Working Load Limit: 1800 lb.
Outside Dia.: 5/16" Item: Cable
Coated/Uncoated: Uncoated Cable Size: 5/16"
Length: 50 ft. Strand Type: 7 x 19
Material: 304 Stainless steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 7 x 19, Cable Size 5/16 In., Outside Dia. 5/16 In., Length 50 ft., Working Load Limit 1800 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RH23