Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 5/16 in. dia., 500 ft., 7 x 19, SS

  • Zoro #: G0049911
  • Mfr #: 33RF61
$1,852.19
  • Cable Size: 1/4 in
  • Outside Dia.: 5/16 in
  • Spool Width: 6 1/4 in
See full product details
This item ships free.

Dayton #33RF61 Specifications

  • Zoro #: G0049911
  • Mfr #: 33RF61
Cable Size: 1/4 in Outside Dia.: 5/16 in
Spool Width: 6 1/4 in Working Load Limit: 1,280 lb
Coated/Uncoated: Coated Length: 500 ft
Wire Rope End Type: None Coating Material: Clear Vinyl
Material: 302/304 Stainless Steel Item: Cable
Strand Type: 7 x 19 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 1/4 in, Outside Dia. 5/16 in, Length 500 ft, Working Load Limit 1,280 lb, Spool Width 6 1/4 in, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RF61