KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 5/16 In, L 50 Ft, WLL 2500 Lb

DAYTON| Zoro #: G2275147| Mfr #: 2TAN6

$170.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 2500 lb.
Strand Type: 1 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275147 Mfr #: 2TAN6
Working Load Limit: 2500 lb.Strand Type: 1 x 19
Item: CableCoating Material: None
Length: 50 ft.Cable Size: 5/16"
Material: 304 Stainless steelOutside Dia.: 5/16"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 19, Cable Size 5/16 In., Outside Dia. 5/16 In., Length 50 ft., Working Load Limit 2500 lb.

Reviews